DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 60° angle
  • Rated for wet locations

Park Harbor® Nottoway 60W 2-Light Medium E-26 Outdoor Ceiling Fixture

PHEL1204

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nottoway
Color Finish
Graphite
ETL Listed
Yes
Energy Star Compliant
No
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Style
Nautical
Material
Aluminium
Number Of Lights
2
Volts
120V
Watts
60
Width
12 in

Starting at
$96.05
EACH
  • QUANTITY