DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 60° angle
  • Rated for damp locations

Park Harbor® Ambler 60W 2-Light Medium E-26 Outdoor Ceiling Fixture

PHEL1604

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ambler
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
2
Volts
120V
Watts
60
Width
12 in

Starting at
$114.06
EACH
  • QUANTITY