DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 60° angle
  • Rated for damp locations

Park Harbor® Turnberry 60W 2-Light Medium E-26 Outdoor Ceiling Fixture

PHEL2304

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Turnberry
Color Finish
Speckled Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
2
Volts
120V
Watts
60
Width
12 in

Starting at
$110.06
EACH
  • QUANTITY