DESCRIPTION
- Backplate diameter of 4-3/4"
- Can be mounted on a sloped ceiling at up to a 90° angle
- Includes 15' of wire
- Rated for dry locations
SPECIFICATIONS
- Bulb Type
- Halogen
- Collection
- Haverford
- Color Finish
- Brushed Nickel
- Energy Star Compliant
- No
- Glass Type
- Etched
- Height
- 20-1/8 in
- Light Bulb Base Type
- G9 Double Loop
- Lighting Style
- Traditional
- Material
- Glass, Steel
- Number Of Lights
- 5
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 26-1/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday