DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 5' of chain
  • Maximum hanging height of 83-5/8"
  • Rated for dry locations

Park Harbor® Hamilton 60W 22-1/4 in. 6-Light Candelabra E-12 Chandlier

PHHL6066

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hamilton
Color Finish
Polished Nickel
Energy Star Compliant
No
Height
22-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Crystal, Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
23-5/8 in

Starting at
$223.12
EACH
  • QUANTITY