DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain
  • Rated for dry locations

Park Harbor® Rodanthe 60W 22 in. 6-Light Candelabra E-12 Chandlier

PHHL6233

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rodanthe
Color Finish
Polished Chrome
Energy Star Compliant
No
Height
22 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Contemporary
Material
Fabric, Metal
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$210.11
EACH
  • QUANTITY