DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® Casa Maya 60W 23-1/8 in. 3-Light Candelabra E-12 Chandlier

PHHL6243

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Casa Maya
Color Finish
Bronze Gold
Height
23-1/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
3
Volts
120V
Watts
60
Width
14 in

Starting at
$328.17
EACH
  • QUANTITY