DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 5' of chain
  • Rated for dry locations

Park Harbor® Southampton 60W 23-1/8 in. 6-Light Candelabra E-12 Chandlier

PHHL6016

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Southampton
Color Finish
Polished Nickel
Height
23-1/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Crystal, Fabric, Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
23-1/8 in

Starting at
$235.12
EACH
  • QUANTITY