DESCRIPTION

  • Backplate diameter of 4-3/4"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire
  • Maximum hanging height of 77-7/8"
  • Rated for dry locations

Park Harbor® Beatty 60W 23 in. 6-Light Candelabra E-12 Chandlier

PHHL6086

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Beatty
Color Finish
Polished Nickel
Energy Star Compliant
No
Height
23 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Fabric, Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
25-3/4 in

Starting at
$244.13
EACH
  • QUANTITY