DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® Haven 60W 24-7/8 in. 3-Light Candelabra E-12 Chandlier

PHHL6263

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Haven
Color Finish
Mahogany
Height
24-7/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
3
Volts
120V
Watts
60
Width
22-1/8 in

Starting at
$130.07
EACH
  • QUANTITY