DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® 60W 24 in. 4-Light Candelabra E-12 Chandlier

PHHL6324

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gilded Silver
Energy Star Compliant
No
Height
24 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Crystal, Steel
Number Of Lights
4
Volts
120V
Watts
60
Width
16-1/4 in

Starting at
$255.33
EACH
  • QUANTITY