DESCRIPTION

  • Also includes 15' of wire
  • Can be installed semi-flush except of a sloped ceiling
  • Can be mounted on a sloped ceiling at up to a 90° angle if installed as a chandelier
  • Features a dark oil rubbed bronze finish with black undertones
  • Includes 5' of chain
  • Rated for dry locations

Park Harbor® Birkdale 60W 28-1/4 in. 8-Light Candelabra E-12 Chandlier

PHHL6108

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Birkdale
Color Finish
Oil Rubbed Bronze
Energy Star Compliant
No
Height
28-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Material Type
High Density Polyethylene
Number Of Lights
8
UL Listed
Yes
Volts
120V
Watts
60
Width
32-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$514.26
EACH
  • QUANTITY