• Cart

DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® 60W 3-Light Candelabra E-12 Pendant in Textured Black

PHPL5353TEXBL

Color Finish

Textured Black

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Textured Black
Color Finish Category
Blacks
Energy Star Compliant
No
Height
17-11/16 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Metal
Number Of Lights
3
Volts
120V
Watts
60
Width
8-7/16 in

$230.12
EACH

(Pricing is for Textured Black)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment