DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 5' of chain
  • Maximum hanging height of 93-7/8"
  • Rated for dry locations

Park Harbor® 60W 3-Light Candelabra E-12 Pendant

PHPL5033

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Energy Star Compliant
No
Height
33-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
16-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY