DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Includes 5' of chain
  • Rated for damp locations

Park Harbor® 60W 3-Light Candelabra E-12 Pendant

PHPL5163

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gilded Gold Leaf
Diameter
20 in
Energy Star Compliant
No
Height
26 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Iron
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
14-7/50 in

Starting at
$333.17
EACH
  • QUANTITY