DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® 60W 3-Light Candelabra E-12 Pendant

PHPL5353

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Textured Black
Height
17-11/16 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Metal
Number Of Lights
3
Volts
120V
Watts
60
Width
8-7/16 in

Starting at
$188.1
EACH
  • QUANTITY