• Cart

DESCRIPTION

  • Bulb not included
  • Cannot be mounted on a sloped ceiling
  • Chain not included
  • Not dimmable
  • Stem not included

Park Harbor® 60W 3-Light Fabric Flush Mount Ceiling Fixture

PHFL4143

Color Finish

 

SPECIFICATIONS

Color Finish
Aged Brass
Color Finish Category
Brass Tones
Diameter
15-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
5-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Material
Fabric
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
15-1/4 in

Starting at
$300.15
EACH
  • QUANTITY