60W 3-Light Medium E-26 Pendant in Brushed Nickel
Chaptico 60W 3-Light Medium E-26 Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy Dimensions: 3/4" H x 5 1/8" W
- Stem Included: (4) 12", (1) 6"
- Bulb Included: No
- Location Rating: Damp
- Glass Type: Top Clear, Bottom Frosted
- Light Bulb Type: Incandescent
- Dimmable: No
- Can be mounted on a sloped ceiling at up to 45 °
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Chaptico
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 22-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 7-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Metal, Fabric, Glass, Wood
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W