DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire
  • Rated for dry locations

Park Harbor® Stockton 60W 3-Light Medium E-26 Pendant

PHPL5043

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Stockton
Color Finish
Brushed Nickel
Energy Star Compliant
No
Glass Type
Seeded
Height
11-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
38 in

Starting at
$380.19
EACH
  • QUANTITY