DESCRIPTION

  • Backplate diameter of 4-3/4"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 20' of wire
  • Maximum hanging height of 85-7/8"
  • Rated for dry locations

Park Harbor® Beatty 60W 31-1/2 in. 9-Light Candelabra E-12 Chandlier

PHHL6089

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Beatty
Color Finish
Polished Nickel
Energy Star Compliant
No
Height
31-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Fabric, Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
60
Width
29 in

Starting at
$398.4
EACH
  • QUANTITY