DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Includes 5' of chain

Park Harbor® Rosalind 60W 32-5/8 in. 6-Light Candelabra E-12 Chandlier

PHHL6216

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rosalind
Color Finish
Antique Silver Leaf
Diameter
26-3/8 in
Height
32-5/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
6
Volts
120V
Watts
60
Width
26-3/8 in

Starting at
$940.47
EACH
  • QUANTITY