DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain
  • Rated for dry locations

Park Harbor® Casa Maya 60W 33-1/4 in. 6-Light Candelabra E-12 Chandlier

PHHL6246

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Casa Maya
Color Finish
Bronze Gold
Energy Star Compliant
No
Height
33-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel, Wood
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
24-1/2 in

Starting at
$692.35
EACH
  • QUANTITY