DESCRIPTION

  • Also includes 20' of wire
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Includes 7' of chain

Park Harbor® Rosalind 60W 38-3/8 in. 8-Light Candelabra E-12 Chandlier

PHHL6218

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rosalind
Color Finish
Antique Silver Leaf
Diameter
30-7/8 in
Height
38-3/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
8
Volts
120V
Watts
60
Width
30-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1282.65
EACH
  • QUANTITY