DESCRIPTION

  • Also includes 20' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 7' of chain

Park Harbor® Haven 60W 39 in. 9-Light Candelabra E-12 Chandlier

PHHL6269

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Haven
Color Finish
Mahogany
Height
39 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
9
Volts
120V
Watts
60
Width
34-1/4 in

Starting at
$364.19
EACH
  • QUANTITY