60W 4-Light Candelabra E-12 Pendant in Antique Silver Leaf

You last purchased this on
 
Signature Hardware

Henshaw 60W 4-Light Candelabra E-12 Pendant in Antique Silver Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Henshaw 60W 4-Light Candelabra E-12 Pendant in Antique Silver Leaf

  • Fast #
  • Part #PHPL5174ASL
  • Item #5150766
  • Manufacturer Part #PHPL5174ASL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Leaf Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wire length 180 in
  • Chain Length 60 in
  • Bulb wattage 60 W
  • Suitable for dry installation
  • Requires Certification

Specifications

Collection:
Henshaw
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver Leaf
Diameter:
17-1/4 in
Energy Star Compliant:
No
Height:
84-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Glam
Lumens per Watt:
60
MA Approved -:
No
Material:
Crystal, Iron
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
240 W
Width:
12 in