DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® 60W 4-Light Candelabra E-12 Pendant in Gilded Silver

PHPL5654GS

Color/Finish

Gilded Silver

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gilded Silver
Color Finish Category
Silver Tones
Energy Star Compliant
No
Height
24-5/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
4
Volts
120V
Watts
60
Width
22 in

Print

$418.21
EACH

(Pricing is for Gilded Silver)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment