60W 4-Light Candelabra E-12 Pendant in Oil Rubbed Bronze
Horatio 60W 4-Light Candelabra E-12 Pendant in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire length 180 in
- Chain Length 60 in
- Bulb wattage 60 W
- Suitable for dry installation
- Can be mounted on a sloped ceiling at up to a 90° angle
Specifications
- Collection:
- Horatio
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Height:
- 23-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens per Watt:
- 60
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 240 W
- Width:
- 14-3/4 in