DESCRIPTION

  • Includes 5' of chain
  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Rated for dry locations
  • Backplate diameter of 4-3/4"

Park Harbor® 60W 4-Light Candelabra E-12 Pendant in Brushed Nickel

PHPL5024BN

Manufacturer Part #: PHPL5024BN

Color/Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Height
28 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
16-1/8 in

Print