• Cart

DESCRIPTION

  • Also includes 15' of wire
  • Backplate diameter of 4-3/4"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 5' of chain
  • Maximum hanging height of 84-7/8"
  • Rated for dry locations

Park Harbor® 60W 4-Light Candelabra E-12 Pendant

PHPL5114

Color/Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
24 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Contemporary
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
17 in

Starting at
$532.27
EACH
  • QUANTITY