DESCRIPTION
- Also includes 15' of wire
- Can be mounted on a sloped ceiling at up to a 20° angle
- Includes 5' of chain
- Rated for damp locations
SPECIFICATIONS
- Bulb Type
- Incandescent
- Color Finish
- Antique Silver Leaf
- Diameter
- 17-1/4 in
- Energy Star Compliant
- No
- Height
- 24-3/4 in
- Light Bulb Base Type
- Candelabra E-12
- Lighting Style
- Modern
- Material
- Crystal, Iron
- Number Of Lights
- 4
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 12-1/5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday