DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Includes 5' of chain
  • Rated for damp locations

Park Harbor® 60W 4-Light Candelabra E-12 Pendant

PHPL5204

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Silver
Diameter
20-1/2 in
Energy Star Compliant
No
Height
31-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Contemporary
Material
Crystal, Iron
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
20-1/2 in

Starting at
$847.43
EACH
  • QUANTITY