DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® 60W 4-Light Candelabra E-12 Pendant

PHPL5584

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Textured Black/Polished Nickel
Height
15 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Contemporary
Number Of Lights
4
Volts
120V
Watts
60
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$280.14
EACH
  • QUANTITY