DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® Cardiff 60W 4-Light Candelabra E-12 Pendant

PHPL5624

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cardiff
Color Finish
Painted Bronze
Height
23-5/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
4
Volts
120V
Watts
60
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$264.14
EACH
  • QUANTITY