DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Features a bright antique brass finish with copper undertones
  • Includes 5' of chain

Park Harbor® 60W 4-Light Candelabra E-12 Pendant

PHPL5664

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Brass
Height
26-3/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
4
Volts
120V
Watts
60
Width
14 in

Starting at
$324.17
EACH
  • QUANTITY