DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® 60W 4-Light Candelabra E-12 Pendant

PHPL5674

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Flat Black
Height
26 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
4
Volts
120V
Watts
60
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$278.14
EACH
  • QUANTITY