DESCRIPTION

  • Backplate diameter of 5"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® 60W 4-Light Candelabra E-12 Pendant

PHPL5694

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Height
28 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
4
Volts
120V
Watts
60
Width
14 in

Starting at
$396.2
EACH
  • QUANTITY