DESCRIPTION

  • Bulbs Included
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® Sunderland 60W 4-Light Medium E-26 Pendant

PHPL5684

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sunderland
Color Finish
Brushed Bronze
Height
13-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
4
Volts
120V
Watts
60
Width
19-5/8 in

Starting at
$486.25
EACH
  • QUANTITY