DESCRIPTION

  • Also includes 20' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 7' of chain
  • Rated for dry locations

Park Harbor® Sandrift 60W 41-7/8 in. 9-Light Candelabra E-12 Chandlier

PHHL6279

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sandrift
Color Finish
Iron
Energy Star Compliant
No
Height
41-7/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel, Wood
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
60
Width
32-1/4 in

Starting at
$732.97
EACH
  • QUANTITY