• Cart

DESCRIPTION

  • Also includes 15' of wire
  • Backplate diameter of 4-3/4"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 5' of chain
  • Maximum hanging height of 76-1/4"

Park Harbor® 60W 5-Light Candelabra E-12 Pendant in Polished Chrome

PHPL6115PC

Color Finish

Polished Chrome

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
14 in
Energy Star Compliant
No
Height
15-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Lighting Style
Contemporary
Number Of Lights
5
Volts
120V
Watts
60

$306.16
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment