DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Includes 5' of chain
  • Rated for damp locations

Park Harbor® Afton 60W 5-Light Candelabra E-12 Pendant

PHPL5155

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Afton
Color Finish
Antique Silver Leaf
Diameter
16-1/8 in
Energy Star Compliant
No
Height
23-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Modern
Material
Crystal, Iron
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60
Width
16-1/8 in

Starting at
$515.26
EACH
  • QUANTITY