DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 5' of chain
  • Maximum hanging height of 76-1/4"

Park Harbor® 60W 5-Light Candelabra E-12 Pendant

PHPL6115

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Height
15-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Lighting Style
Contemporary
Number Of Lights
5
Volts
120V
Watts
60
Width
14 in

Starting at
$278.14
EACH
  • QUANTITY