DESCRIPTION

  • Backplate dimensions 15" H x 4 3/4" W
  • Bulbs Included
  • Cannot be mounted on a sloped ceiling
  • Includes 15' of wire

Park Harbor® Sunderland 60W 5-Light Medium E-26 Pendant

PHPL5685

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sunderland
Color Finish
Brushed Bronze
Height
14 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Number Of Lights
5
Volts
120V
Watts
60
Width
39-1/2 in

Starting at
$625.12
EACH
  • QUANTITY