• Cart

DESCRIPTION

  • Can be mounted up/down

Park Harbor® 60W 7 in. 2-Light Candelabra E-12 Wall Sconce in Brushed Nickel

PHWL3222BN

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
7 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Industrial
Material
Steel
Number Of Lights
2
Volts
120V
Watts
60
Width
10 in

$140.07
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment