DESCRIPTION

  • Can be mounted up/down

Park Harbor® 60W 7 in. 2-Light Candelabra E-12 Wall Sconce

PHWL3222

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Height
7 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Industrial
Material
Steel
Number Of Lights
2
Volts
120V
Watts
60
Width
10 in

Starting at
$114.06
EACH
  • QUANTITY