DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Ivy Cottage 60W 8-7/8 in. 1-Light Medium E-26 Wall Sconce

PHEL1300

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ivy Cottage
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
8-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
60
Width
6-1/2 in

Starting at
$66.04
EACH
  • QUANTITY