DESCRIPTION

  • Backplate diameter of 5-1/2"
  • Can be mounted up only
  • Extension: 6-3/4"
  • Rated for damp locations

Park Harbor® Cardiff 60W 9-1/2 in. 1-Light Candelabra E-12 Wall Sconce

PHWL3211

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cardiff
Color Finish
Painted Bronze
Energy Star Compliant
No
Height
9-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5-1/2 in

Starting at
$60.03
EACH
  • QUANTITY