DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Baltimore 6W 16-1/2 in. 1-Light Wall Sconce

PHEL2601LED

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Baltimore
Color Finish
Cement
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
16-1/2 in
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
6
Width
6 in

Starting at
$63.04
EACH
  • QUANTITY