DESCRIPTION

  • Can be mounted up/down

Park Harbor® Maldive 7-1/2 x 21-1/8 in. 60W 3-Light G9 Double Loop Vanity Fixture

PHVL2113

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Maldive
Color Finish
Brushed Nickel
Glass Type
Etched
Height
7-1/2 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
3
Volts
120V
Watts
60
Width
21-1/8 in

Starting at
$75.04
EACH
  • QUANTITY