DESCRIPTION

  • Backplate dimensions of 4-1/2" H x 8" W
  • Can be mounted up/down
  • Distance from top of outlet to top of fixture: 5-1/8"
  • Does not include bulbs
  • Extension: 6-1/2"
  • One year warranty

Park Harbor® Eastover 7-3/8 x 32-1/8 in. 100W 4-Light Medium E-26 Vanity Fixture

PHVL2264

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Eastover
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
7-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
32-1/8 in

Starting at
$158.48
EACH
  • QUANTITY