DESCRIPTION

  • Backplate dimensions of 5" H x 8" W
  • Can be mounted up only
  • Extension: 6-1/8"

Park Harbor® Aventura 7-7/8 x 14 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2152

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Aventura
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Etched
Height
7-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
100
Width
14 in

Starting at
$114.06
EACH
  • QUANTITY